Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Inner Diameter (Φmm) | 25 |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Finger Option | (1) Top and bottom taps |
| Lead Wire (m) | (-) 0.5 |
| Port Thread Type | (-) M screw |
| Scraper | (-) None |
| Stroke (mm) | 25 |
| Stroke Adjuster | (-) None |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































