Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (dust cover) | (-) Chloroprene rubber (CR) |
|---|---|
| Cylinder Inner Diameter (Φmm) | 6 |
| Auto Switch Additional Symbol | (S) With 1 |
| Auto Switch Type | M9BW |
| Lead Wire (m) | 0.5 |
| Open/Close Stroke (Both Sides) (mm) | 4 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































