Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.199.900 - Rp7.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | A93V |
| Bearing Type | (M) Plain bearing |
| Cylinder Stroke (mm) | 150 |
| Tube Inner Diameter (Φmm) | 16 |
| Type Of Thread | (-) M5x0.8 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































