Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900 - Rp16.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Operating Pressure Range (MPa) | 0.1 - 0.8 |
|---|---|
| Auto Switch Part No. | M9BW |
| Lubrication | Not required (no refueling) |
| Number Of Auto Switches | 2 |
| Stroke (mm) | 200 |
| Suitable fluid | Air |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Standardized four types of guide format.- Wide selection is possible according to the loading mass and the required accuracy.
Ulasan Produk
Tidak ada ulasan




















































































































































