Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 16 |
|---|---|
| Tube Inner Diameter (Φmm) | 32 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Refresh in pursuit of weight reduction.Mass by 17%(comparison with the conventional My1b)
The auto switch can be attached from the front at any groove position.
Changed the dust seal band holding mechanism to a magnet adsorption method and improved the holding performance.
Mounting dimensions are compatible with conventional products.
Ulasan Produk
Tidak ada ulasan