Kondisi Barang:
Authorized Partner
Spesifikasi
| Bellows | (-) None |
|---|---|
| Built-in Magnet Availability | (D) Built-in magnet |
| Cushioning | (-) Air cushion |
| Cylinder Stroke (mm) | 150 |
| Port Thread Type | (-) Rc |
| Tube Inner Diameter (Φmm) | 40 |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































