SMC Magnetic Rodless Cylinder Slider Type Slide Bearing CY1S-Z Series CY1S15
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900 - Rp15.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Lead Wire (m) | (L) 3 |
| Pipe Connection | (-) Double-sided piping type |
| Port Thread Type | (-) M screw |
| Tube Inner Diameter (Φmm) | 15 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































