SMC Magnet Type Rodless slider Type Ball Bushing Bearing CY1L Series CY1L25L-200
Kondisi Barang:
Authorized Partner
Spesifikasi
| Adjuster Bolt | (B) With shock absorber (with 2) |
|---|---|
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Type | J79 Non-contact-General-purpose type-Grommet-With indicator light-2 lines-Horizontal take-out |
| Cylinder Stroke (mm) | 200 |
| Lead Wire (m) | (L) 3 |
| Magnet Holding Force | (L) Type L |
| Port Thread Type | (-) Rc |
| Tube Inner Diameter (Φmm) | 25 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Space -saving cylinder with a wide range of applications due to magnet coupling structure.Ulasan Produk
Tidak ada ulasan




















































































































































