Kondisi Barang:
Authorized Partner
Spesifikasi
| Fracture Flow Adjustment Needle/Bracket | (-) Without locknut, with bracket B |
|---|---|
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Manual Operation Type | (-) Non-lock push type |
| Solenoid Valve Rated Voltage (V) | DC24 |
| Supply Valve/Release Valve Combination | (K1) Supply valve: Double SOL (SYJ3233-X126); Destruction valve: NC (SYJ3133) |
| Type of Lead Wire Extraction | (MO) M type plug connector type - No connector |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Compatible with ejector system/vacuum pump systemRequired functions and combinations by module design are possible
Self -holding function by double solenoid
Manicized can be converted
You can select functions such as digital vacuum switches, electromagnetic valves, etc.
Ulasan Produk
Tidak ada ulasan




















































































































































