Kondisi Barang:
Authorized Partner
Spesifikasi
| Ultimate Vacuum (kPa) | -84 |
|---|---|
| Combination of Switch/Filter/Output Specification | Vacuum pressure switch (ZSE2) + filter + NPN open collector 1 output |
| Ejector Exhaust Type | Port exhaust |
| Ejector Unit Nozzle Diameter (Φmm) | 2 |
| Fracture Flow Adjustment Needle/Bracket | A/B: without lock nut; with bracket A or B |
| Lamp/Surge Voltage Protection Circuit | With lamp / surge voltage protection circuit |
| Manual Operation Type | Non-lock push type |
| Solenoid Valve Rated Voltage (V) | DC24 |
| Supply Valve/Release Valve Combination | Supply valve: NC (SYJ3133); release valve: NC (SYJ3133) |
| Type of Lead Wire Extraction | M-type plug connector type lead wire length 0.3m, Vacuum pressure switch (ZSE2) specification (E): Lead wire with connector (length 3m) |
| Unit | With or without unit switching function |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Compatible with ejector system/vacuum pump systemRequired functions and combinations by module design are possible
Self -holding function by double solenoid
Manicized can be converted
You can select functions such as digital vacuum switches, electromagnetic valves, etc.
Ulasan Produk
Tidak ada ulasan




















































































































































