SMC Large Vacuum Unit ZR120S1-C

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900
Spesifikasi
Combination of Switch/Filter/Output SpecificationNo filters or settings
Ejector Exhaust Type(1) Built-in silencer
Ejector Unit Nozzle Diameter (Φmm)(20) 2.0
Fracture Flow Adjustment Needle/Bracket(-) Without locknut / with bracket A or B
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit
Lead Wire(-) No setting
Lead Wire (m)0.3
Manual Operation Type(-) Non-lock push type
Output specifications(-) No setting
Pressure Switch/Filter Combination(F) Filter
Solenoid Valve Rated Voltage (V)AC100 (50/60Hz)
Supply Valve/Release Valve Combination(C1) Supply valve / break valve: Common NC (SYJ3133)
Type of Lead Wire Extraction(M) M type plug connector type
UnitWith or without unit switching function

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Compatible with ejector system/vacuum pump system
Required functions and combinations by module design are possible
Self -holding function by double solenoid
Manicized can be converted
You can select functions such as digital vacuum switches, electromagnetic valves, etc.

Ulasan Produk

Tidak ada ulasan