Kondisi Barang:
Authorized Partner
Spesifikasi
| Combination of Switch/Filter/Output Specification | Vacuum pressure switch (ZSE2) + filter + NPN open collector 1 output |
|---|---|
| Connector | None |
| Ejector Exhaust Type | (1) Built-in silencer |
| Ejector Unit Nozzle Diameter (Φmm) | (10) 1.0 |
| Fracture Flow Adjustment Needle/Bracket | (-) Without locknut / with bracket A or B |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Lead Wire | (L) Grommet / lead wire (length 3m) |
| Manual Operation Type | (-) Non-lock push type |
| Output specifications | (-) NPN open collector 1 output |
| Pressure Switch/Filter Combination | (E) Vacuum pressure switch (ZSE2) + filter |
| Solenoid Valve Rated Voltage (V) | DC24 |
| Supply Valve/Release Valve Combination | (K2) Supply valve: NC (SYJ3133); Destruction valve: NC (SYJ3133) |
| Type of Lead Wire Extraction | (MO) M type plug connector type |
| Unit | With or without unit switching function |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Compatible with ejector system/vacuum pump systemRequired functions and combinations by module design are possible
Self -holding function by double solenoid
Manicized can be converted
You can select functions such as digital vacuum switches, electromagnetic valves, etc.
Ulasan Produk
Tidak ada ulasan




















































































































































