SMC Large Vacuum Unit Vacuum Pump System ZR100 Series ZR115S1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900 - Rp14.999.900
Spesifikasi
Ejector Exhaust Type(1) Built-in silencer
Ejector Unit Nozzle Diameter (Φmm)(15) 1.5
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit
Lead Wire (m)0.3
Manual Operation Type(-) Non-lock push type
Pressure Switch/Filter Combination(D) Digital pressure switch for vacuum (ZSE30A) + filter
Solenoid Valve Rated Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Compatible with ejector system/vacuum pump system
Required functions and combinations by module design are possible
Self -holding function by double solenoid
Manicized can be converted
You can select functions such as digital vacuum switches, electromagnetic valves, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait