SMC JIS Standard Compliant Hydraulic Cylinder Double Acting Single Rod CH2 Series CH2FFA32B
Kondisi Barang:
Authorized Partner
Spesifikasi
| Dimension Series of Rod Diameter | (B) B series |
|---|---|
| Port/Cushion Valve Position | (-) Cushion valve right on the port |
| Rod End Bracket | (A) With nut |
| Series | (F) Stainless: 7MPa |
| Stroke (mm) | 70 |
| Tube Inner Diameter (Φmm) | 32 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































