SMC JIS Standard Compliant Hydraulic Cylinder Double Acting Single Rod 7MPa CHD2FB50

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.199.900
Spesifikasi
Dimension Series of Rod Diameter(B) B series
Built-in Magnet Availability(D) Built-in
Cushioning(-) With cushions on both sides
Port/Cushion Valve Position(-) Cushion valve right on the port
Series(F) Stainless: 7MPa
Stroke (mm)75
Tube Inner Diameter (Φmm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Uses a cushion packing cushion mechanism. At a stroke end
Reduce impact. Improve durability.
- The rod cover has a division structure that is easy to decompose and assemble.
- With auto switch (CHD2 series: CHD2E, CHD2EW, CHD2F, CHD2FW,
CHD2G, CHD2H)

Ulasan Produk

Tidak ada ulasan