SMC JIS Standard Compliant Hydraulic Cylinder Double Acting Single Rod 3.5MPa CH2EC
Kondisi Barang:
Authorized Partner
Spesifikasi
| Dimension Series of Rod Diameter | (B) B series |
|---|---|
| Cushioning | (-) With cushions on both sides |
| Port/Cushion Valve Position | (-) Cushion valve right on the port |
| Series | (E) Aluminium alloy: 3.5MPa |
| Stroke (mm) | 200 |
| Tube Inner Diameter (Φmm) | 32 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Uses a cushion packing cushion mechanism. At a stroke endReduce impact. Improve durability.
- The rod cover has a division structure that is easy to decompose and assemble.
- With auto switch (CHD2 series: CHD2E, CHD2EW, CHD2F, CHD2FW,
CHD2G, CHD2H)
Ulasan Produk
Tidak ada ulasan




















































































































































