SMC JIS Standard Compliant Hydraulic Cylinder 7MPa CHD2FFA5

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp12.999.900
Spesifikasi
Dimension Series of Rod Diameter(B) B series rod diameter
Auto Switch Type(-) No auto switch
Bellows(-) None
Built-in Magnet Availability(D) Built-in magnet
Cushioning(-) With cushions on both sides
Port/Cushion Valve Position(-) Cushion valve right on the port
Rod end Screw(-) No rod tip nut
Series(F) Stainless 7 MPa
Stroke (mm)650
Tube Inner Diameter (Φmm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- It can be used in an environment where water and coolant solution are applied.
- Increased water resistance improvement 2 color display type auto switch.
- Machine machinery, food machinery, car wash machine, etc.

Ulasan Produk

Tidak ada ulasan