Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.699.900 - Rp3.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Auto Switch Type | A93 |
| Built-in Magnet Availability | (D) Built-in magnet |
| Port Thread Type | (-) Rc |
| Rod end Screw | (-) Female thread |
| Stroke | Standard stroke |
| Tube Inner Diameter (Φmm) | 25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Lightweight and compact with aluminum body.- Auto switch can be installed.
-The length of the longitudinal direction without an auto switch is the same.
- JIS standard compliant (CHKD series)
- With auto switch (CHDK □ Series: CHDKD, CHDKG)
Ulasan Produk
Tidak ada ulasan




















































































































































