SMC JIS Standard Compact Hydraulic Cylinder 10MPa with Auto Switch CHDKGB1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp18.999.900
Spesifikasi
Auto Switch TypeM9B
Built-in Magnet Availability(D) Built-in magnet
Lead Wire (m)(-) 0.5
Port Thread Type(-) Rc
Rod end Screw(-) Female thread
Stroke (mm)20
Tube Inner Diameter (Φmm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- It can be used in an environment where water and coolant solution are applied.
- Water resistance improvement 10 color display type auto switch.
- Machine machinery, food machinery, car wash machine, etc.

Ulasan Produk

Tidak ada ulasan