Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto Switch Type | (-) No auto switch |
|---|---|
| Built-in Magnet Availability | (D) Built-in magnet |
| Port Thread Type | (-) Rc |
| Rod end Screw | (-) Female thread |
| Stroke (mm) | 10 |
| Tube Inner Diameter (Φmm) | 32 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- It can be used in an environment where water and coolant solution are applied.- With water resistance improvement 4 -color display type auto switch.
- Machine machinery, food machinery, car wash machine, etc.
Ulasan Produk
Tidak ada ulasan




















































































































































