SMC JIS Standard Compact Hydraulic Cylinder 10MPa with Auto Switch CHDKDB1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.999.900
Spesifikasi
Auto Switch TypeA93
Built-in Magnet Availability(D) Built-in magnet
Lead Wire (m)(-) 0.5
Port Thread Type(-) Rc
Rod end Screw(M) Male screw
Stroke (mm)50
Tube Inner Diameter (Φmm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- It can be used in an environment where water and coolant solution are applied.
- Increased water resistance improvement 2 color display type auto switch.
- Machine machinery, food machinery, car wash machine, etc.

Ulasan Produk

Tidak ada ulasan