SMC JCM JCDM - Air Cylinder Standard Type Double Acting Single Rod JCMMZ25TR
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900 - Rp1.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Built-in Magnet Availability | (-) No magnet |
|---|---|
| Mounting Nut | (-) No mounting nut |
| Port Thread Type | (TR) Rc 1/8 |
| Rod end Screw | (-) Male screw |
| Tube Inner Diameter (Φmm) | 25 |
| Type of Acting | Double acting single rod |
| Type of Mount/Support | (MZ) Rod side male thread |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































