Kondisi Barang:
Authorized Partner
Spesifikasi
| Bracket | (B) Flat bracket |
|---|---|
| Cable Connector | (S) Straight type 3m |
| Connector Diameter | (2) 1/4 |
| Input Signal | (3) Voltage type DC0-10V |
| Monitor Output | (1) Analog output DC1-5V |
| Power Supply Voltage (V) | (0) DC24+10%/-10% |
| Pressure Display | (4) psi |
| Pressure Range (MPa) | (5) 0.9 |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































