Kondisi Barang:
Authorized Partner
Spesifikasi
| Bracket | (-) No bracket |
|---|---|
| Cable Connector | (N) No cable connector |
| Connector Diameter | (2) 1/4 |
| Input Signal | (0) Current type DC4 ~ 20mA (sink type) |
| Monitor Output | (4) Analog output DC4-20mA (sink type) |
| Power Supply Voltage (V) | (0) DC24+10%/-10% |
| Pressure Display | (5) kPa |
| Pressure Range (MPa) | (3) 0.5 |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































