Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp26.999.900 - Rp35.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Bar Length (mm) | 620 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Elimination time is 0.3 seconds.- Three types of sensors can be selected.
- High -speed power removal by feedback sensor.
- Ion balance control by auto balance sensor.
- High precision type: Controls the ion balance of the work position accurately.
- Body mounting type: The ground return current detection can be used while attached to the Ionazer body.
- You can select an electrode cartridge according to the application.
- High -speed power removal type with emphasis on power removal speed.
- Lomente type that improves maintenance cycle.
Ulasan Produk
Tidak ada ulasan



















































































































































/SMC%20Ionizer%20IZS31-620/l5P108753761-1.jpg)
