SMC Ionizer IZS31-3

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp22.999.900 - Rp47.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Elimination time is 0.3 seconds.
- Three types of sensors can be selected.
- High -speed power removal by feedback sensor.
- Ion balance control by auto balance sensor.
- High precision type: Controls the ion balance of the work position accurately.
- Body mounting type: The ground return current detection can be used while attached to the Ionazer body.
- You can select an electrode cartridge according to the application.
- High -speed power removal type with emphasis on power removal speed.
- Lomente type that improves maintenance cycle.

Ulasan Produk

Tidak ada ulasan