Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Needle Electrode) | tungsten |
|---|---|
| Bar Length (mm) | 1720 |
| Bracket | (B) With bracket |
| Cartridge | (J) Energy saving static elimination cartridge |
| Fitting | (08) Φ8 one-touch fitting |
| Input/Output | (-) NPN |
| Power cable | (Z) Power cable included (10m) |
| Sensor | (-) + Built-in sensor |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan



















































































































































/SMC%20Ionizer%20Bar%20Type%20Feedback%20Sensor%20Type%20IZS41%20Series/dzP108753503-1.jpg)
