Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Seal) | (R) NBR |
|---|---|
| Cylinder Inner Diameter (Φmm) | 100 |
| Cylinder Stroke (mm) | 300 |
| Grease Type | (-) Standard grease (for non-food products) |
| Port Thread Type | (-) Rc |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































