Kondisi Barang:
Authorized Partner
Spesifikasi
| Cable Length (m) | (L) 3 |
|---|---|
| Cylinder Inner Diameter (Φmm) | 12 |
| Auto Switch Additional Symbol | (-) With 2 pieces |
| Auto Switch Type | A93 |
| Connector | (-) With connector |
| Cylinder Stroke (mm) | 100 |
| Lead Wire (m) | (L) 3 |
| Type of Acting | Double acting |
| Type of Mount/Support | (F) Rod side flange type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Measure in the full range of cylinders- You can use any position in the cylinder stroke.
Press the cylinder rod to the reference surface and counter
If you reset, the position will be the starting point.
- When used in an environment such as liquid (water, oil, coolant liquid, etc.)
With a scraper with a special order (CEP1 has a special scraper).
- Decomposition ability 0.01mm (accuracy ± 0.02mm)
- External output function RS-232C BCD
- 5 points (20 points by bank switching) 31 points (binary output)
Ulasan Produk
Tidak ada ulasan




















































































































































