Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Stroke (mm) | 600 |
|---|---|
| Tube Inner Diameter (Φmm) | 40 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- 10 to 20 times more energy absorption of general -purpose cylinder (our CG1 series).- High speed (3000mm/s) - Smooth cushioning from light load to medium and low -speed and heavy load.
- XC93: Improvement of water resistance+with lubrication holding function
Improve the life of 5 times in the water dropping environment (standard product comparison)
Ulasan Produk
Tidak ada ulasan




















































































































































