Kondisi Barang:
Authorized Partner
Spesifikasi
| Cylinder Inner Diameter (Φmm) | 20 |
|---|---|
| Adjuster Option | Retraction end rubber stopper |
| Auto Switch Additional Symbol | With 2 |
| Functional Option | Standard |
| Auto Switch | Yes |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Stroke (mm) | 40 |
| Symmetric | Standard type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Corresponds to environments where powdered particle size is 20 to 50 μm, such as ceramic flour, toner flour, paper powder, metal powder (excluding welding spatta)Durable 4 times improvement (anti -standard product)
External dimensions and work mounting dimensions are mounting compatible with standard products
Ulasan Produk
Tidak ada ulasan




















































































































































