Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.499.900 - Rp8.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Bearing Type | (M) Plain bearing |
| Lead Wire Length (mm) | (L) 3 |
| Port Thread Type | (-)Rc |
| Type of Acting | Double acting single rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
-The guide -integrated air cylinder that realizes horizontal load -resistant load and high -precision rotation.- Suitable for the storage line stops and lifter.
Ulasan Produk
Tidak ada ulasan




















































































































































