Kondisi Barang:
Authorized Partner
Spesifikasi
| Material | [Water resistant type] (V) Packing FKM (fluororubber) |
|---|---|
| Auto Switch Type | (-) No auto switch (built-in magnet) |
| Cylinder Stroke (mm) | 175 |
| Tube Inner Diameter (Φmm) | 40 |
| Type of Acting | Double acting single rod |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































