Kondisi Barang:
Authorized Partner
Spesifikasi
| Left Common Air Pressure Supply (P) Port | Φ4 (straight) |
|---|---|
| Number of Ports | 6 stations |
| Right Common Air Pressure Supply (P) Port | With plug |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Overall width: 9.9mm, total length: 72.9mm, total height: 52.5mm, mass: 50gCan be installed
Improvement of responsibilities by shortening the length of tube to the pad
Manicized can be converted
Ulasan Produk
Tidak ada ulasan




















































































































































