Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.499.900 - Rp4.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Auto Switch Additional Symbol | (-) With 2 pieces |
|---|---|
| Built-in Magnet Availability | (D) Built-in magnet |
| Lead Wire (m) | (L) 3 |
| Port Thread Type | (-) M5×0.8 |
| Tube Inner Diameter (Φmm) | 10 |
| Type of Acting | Double acting double rod |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- A space -saving cylinder that can be installed directly by cylinder.- With auto switch (CDU series: CDU, CDUW, CDUK, CDUKW, CDU-A, ZCDUK)
Ulasan Produk
Tidak ada ulasan




















































































































































