Kondisi Barang:
Authorized Partner
Spesifikasi
| Applicable Cylinder Tube Inner Diameter (Φmm) | 63 |
|---|---|
| Option | (X11) High temperature specification -5 to 100°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Quality suitable for air cylinder30%decrease by adopting aluminum case (compared to conventional JA40)
Reducing horizontal load on the air cylinder by lighter weight
Maximum tensile strength 1MPa equivalent
- Absorbs the "core gap" of the connection with the work
- Mounting dimensions are compatible with conventional products (JA series).
Ulasan Produk
Tidak ada ulasan




















































































































































