Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto drain Specification | Without auto drain |
|---|---|
| Body Size | 30 |
| Case | (-) Polycarbonate case |
| Drain Port | (-) With drain cock |
| Exhaust Mechanism | (-) Relief type |
| Pressure Gauge | Built-in |
| Pressure Gauge Mounting Angle (°) | (G1) 0 |
| Set Pressure Unit | (-) Product name plate, case caution display, pressure gauge unit notation: MPa |
| Setting Pressure (MPa) | 0.05 - 0.85 |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Improvement of pressureometer at various installments.- One touch and detachment of the pressure gauge cover is possible.
- The pressure setting angle can be selected according to the piping direction.
- Pressurometer rotation prevention mechanism.
Ulasan Produk
Tidak ada ulasan




















































































































































