SMC Filter Regulator AW-B series AW60

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.499.900
Spesifikasi
Auto drain Specification(C) Float type auto drain (NC)
Body Size60
Case(6) Nylon case
Connector Diameter(10) 1
Drain Port(-) With drain cock
Exhaust Type(-) Relief type
Flow Direction(-) Left → Right
Pressure GaugeRound pressure gauge (with color zone)
Pressure Setting Range (MPa)(-) 0.05 - 0.85
Pressure Switch Specifications(M) Round pressure gauge (with color zone)
Set Pressure Unit(-) Product name plate, case caution display, pressure gauge unit notation: MPa
Type Of Thread(-) Rc
Type of Sign(-) No mounting options

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan