SMC Filter Regulator AW-B series AW40-03BCE1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.899.900
Spesifikasi
Auto drain Specification(C) NC (normally closed) No drain discharge when no pressure is applied
Body Size40
Case(2) Metal case
Exhaust Mechanism(-) Relief type
Flow Direction(-) Left → Right
Pipe Connection Diameter(03) 3/8
Pressure Gauge(E1) Output specifications: NPN output / lead wire take-out specifications: Wiring take-out
Set Pressure Unit(-) Product name plate, case caution display, pressure gauge unit notation: MPa
Setting Pressure (MPa)(-) 0.05 - 0.85
Type Of Thread(-) Rc
Type of Terminal Fitting(B) With bracket

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan