Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto drain Specification | NC (normally closed) No drain discharge without pressure |
|---|---|
| Body Size | 40 |
| Exhaust Mechanism | Relief type |
| Pipe Connection Diameter | Rc1/4 |
| Pressure Gauge | Round pressure gauge (with limit indicator) |
| Setting Pressure (MPa) | 0.05 - 0.85 |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































