Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.499.900 - Rp4.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Auto drain Specification | (C) NC (normally closed) No drain discharge when no pressure is applied |
|---|---|
| Body Size | 30 |
| Pipe Connection Diameter | (03) 3/8 |
| Pressure Gauge | (E) Square embedded pressure gauge (with limit indicator) |
| Set Pressure Unit | (-) Product name plate, case caution display, pressure gauge unit notation: MPa |
| Type Of Thread | (-) Rc |
| Type of Terminal Fitting | (B) With bracket |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































