SMC Filter Regulator AW-B series AW30-02E3

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.799.900
Spesifikasi
Auto drain SpecificationWithout auto drain
Body Size30
Case(-) Polycarbonate case
Drain Port(-) With drain cock
Exhaust Mechanism(-) Relief type
Exhaust TypeRelief type
Flow Direction(-) Left → Right
FunctionNo backflow function
MountingNo mounting option
Pipe Connection Diameter(02) 1/4
Pressure Gauge(E3) Output specifications: PNP output / lead wire take-out specifications: Wiring take-out
Pressure Setting Range (MPa)0.05 - 0.85
Set Pressure Unit(-) Product name plate, case caution display, pressure gauge unit notation: MPa
Setting Pressure (MPa)(-) 0.05 - 0.85
Type Of Thread(-) Rc
Type of SignNo mounting option
Type of Terminal FittingNo mounting option

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan