Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto drain Specification | (C) NC (normally closed) No drain discharge when no pressure is applied |
|---|---|
| Body Size | 20 |
| Pipe Connection Diameter | (02) 1/4 |
| Pressure Gauge | (G) Round pressure gauge (with limit indicator) |
| Set Pressure Unit | (-) Product name plate, case caution display, pressure gauge unit notation: MPa |
| Setting Pressure (MPa) | (-) 0.05 - 0.85 |
| Type Of Thread | (-) Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































