Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto drain Specification | Without auto drain |
|---|---|
| Body Size | 20 |
| Drain Port | (-) With drain cock |
| Pipe Connection Diameter | (02) 1/4 |
| Pressure Gauge | (E2) Output specifications: NPN output / lead wire take-out specifications: Wiring take-out |
| Set Pressure Unit | (-) Product name plate, case caution display, pressure gauge unit notation: MPa |
| Setting Pressure (MPa) | (-) 0.05 - 0.85 |
| Type Of Thread | (-) Rc |
| Type of Terminal Fitting | (B) With bracket |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































