Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.199.900 - Rp3.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Auto drain Specification | (-) No auto drain |
|---|---|
| Body Size | 40 |
| Pipe Connection Diameter | (04) 1/2 |
| Pressure Gauge | (G) Round pressure gauge (with limit indicator) |
| Set Pressure Unit | (-) Product name plate, case caution display, pressure gauge unit notation: MPa |
| Type Of Thread | (-) Rc |
| Type of Terminal Fitting | (-) No mounting options |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































