Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto drain Specification | NO (normal open) with drain discharge when no pressure is applied |
|---|---|
| Body Size | 40 |
| Exhaust Mechanism | Relief type |
| Pipe Connection Diameter | Rc1/2 |
| Pressure Gauge | Without pressure gauge |
| Setting Pressure (MPa) | 0.05 - 0.7 |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































