Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto drain Specification | (C) Float type auto drain (NC) |
|---|---|
| Body Size | 40 |
| Case | (-) Polycarbonate case |
| Drain Port | (-) With drain cock |
| Exhaust Mechanism | (N) Non-relief type |
| Flow Direction | (R) Flow direction: Right → Left |
| Pipe Connection Diameter | (03) 3/8 |
| Pressure Gauge | (M) Round pressure gauge (with color zone) |
| Set Pressure Unit | (-) Product name plate, case caution display, pressure gauge unit notation: MPa |
| Setting Pressure (MPa) | (-) 0.05-0.7 setting |
| Type Of Thread | (-) Rc |
| Type of Terminal Fitting | (B) With bracket |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































