Kondisi Barang:
Authorized Partner
Spesifikasi
| Ambient and Flowing Fluid Temperature (°C) | -5 to 60 (no freezing) |
|---|---|
| Assured Pressure Resistance (MPa) | 1.5 |
| Auto drain Specification | None |
| Body Size | 20 |
| Bracket | Compliant |
| Case | Nylon |
| Display unit | MPa |
| Drain Port | With drain valve |
| Drain Storage (cm³) | 8 |
| Exhaust Type | Non-relief |
| Filtration Accuracy (µm) | 5 |
| Flow Direction | Left → right |
| Maximum Operating Pressure (MPa) | 1 |
| Pipe Connection Diameter | 44930 |
| Pressure Gauge | None |
| Setting Pressure (MPa) | 0.05 - 0.85 |
| Suitable fluid | Air |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































