Kondisi Barang:
Authorized Partner
Spesifikasi
| Auto drain Specification | (-) No auto drain |
|---|---|
| Body Size | 20 |
| Case | (-) Polycarbonate case |
| Drain Port | (-) With drain cock |
| Exhaust Mechanism | (-) Relief type |
| Exhaust Type | Relief type |
| Flow Direction | (-) Left → Right |
| Mounting | With bracket |
| Pipe Connection Diameter | (01) 1/8 |
| Pressure Gauge | (M) Round pressure gauge (with color zone) |
| Pressure Setting Range (MPa) | 0.02 - 0.2 |
| Set Pressure Unit | (-) Product name plate, case caution display, pressure gauge unit notation: MPa |
| Setting Pressure (MPa) | (1) 0.02 - 0.2 |
| Type Of Thread | (-) Rc |
| Type of Sign | With bracket |
| Type of Terminal Fitting | (B) With bracket |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































