Kondisi Barang:
Authorized Partner
Spesifikasi
| Cushioning | (-) Rubber cushion |
|---|---|
| Cylinder Stroke (mm) | 50 |
| Lock Position | (H) Head side |
| Manual Release Type | (N) Non-lock type |
| Tube Inner Diameter (Φmm) | 20 |
| Type of Acting | Double acting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Uses a tube that is resistant to compact, lightweight and external impact.- Realizes 1.5 times longer than the conventional CM series.
- With auto switch (CDBM2 series)
Ulasan Produk
Tidak ada ulasan



















































































































































/2fP108732087-1.jpg)
